Shop BELLOFRAM
See all product information
Create Account
High Flow / Presision Regulator
- Mfr # 960163082
- Zoro # G024793978
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/2 in
Body Material
Diecast Aluminum
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Air
Air Outlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960163082
- Zoro #
- G024793978
- UPC #
- -
- Country of Origin
- United States
- Item
- High Flow / Presision Regulator
- Body Material
- Diecast Aluminum
- Maximum Operating Temperature
- 200 Degrees F
- For Fluid Type
- Air
- Maximum Operating Pressure
- 250 psig
- Air Outlet Type
- NPT
- Maximum Regulated Pressure
- 10 psig
- For Substance Type
- Air
- Maximum Flow Rate
- 80 scfm
- Series
- Type 70
- Weight
- 1.41 lb
- Regulator Type
- Non-Relieving
- Pressure Drop
- 2.5 psig
- Adjustment Mechanism Material
- Plated Steel
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Minimum Regulated Pressure
- 0 psig
- Adjustment Mechanism
- Knob
- Minimum Operating Pressure
- 5 psi
- Air Flow Direction
- Left to Right
- Seal Material
- Buna N
- Pressure Gauge Included
- No
Description
High Flow / Presision Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 200 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 in, Series Type 70, Adjustment Mechanism Material Plated Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air, For Substance Type Air