HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960003000
- Zoro # G624784123
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1/4 in
Inlet Connection Type
NPTF
Product Type
Pressure Regulator
Application
Industrial Use
Operating Temperature - Maximum
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960003000
- Zoro #
- G624784123
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Inlet Connection Type
- NPTF
- Product Type
- Pressure Regulator
- Application
- Industrial Use
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Air, Gas
- Outlet Connection Type
- NPTF
- Flow Rate - Maximum
- 4 scfm
- Operating Pressure - Minimum
- 5 psig
- Pilot Adjustment - Maximum
- 5 psig
- Outlet Connection Gender
- Female
- Seal Material
- Buna-N
- Operating Pressure Differential - Maximum
- 5 psig
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Body Material
- Aluminum
- Pilot Adjustment - Minimum
- 5 psi
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.