HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960009000
- Zoro # G424794056
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type
NPTF
For Media
Air, Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960009000
- Zoro #
- G424794056
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Operating Temperature - Minimum
- -20 Degrees F
- Outlet Connection Type
- NPTF
- For Media
- Air, Gas
- Product Type
- Pressure Regulator
- Flow Rate - Maximum
- 4 scfm
- Operating Temperature - Maximum
- 160 Degrees F
- Inlet Connection Type
- NPTF
- Application
- Industrial Use
- Seal Material
- Buna-N
- Outlet Connection Gender
- Female
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure - Minimum
- 5 psig
- Body Material
- Aluminum
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Pilot Adjustment - Maximum
- 5 psig
- Operating Pressure Differential - Maximum
- 5 psig
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.