Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960064000
- Zoro # G524789730
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1/4 in
Flow Rate - Maximum
20 scfm
Application
Industrial Use
Overall Height
2 9/16 in
Operating Temperature - Maximum
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960064000
- Zoro #
- G524789730
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Flow Rate - Maximum
- 20 scfm
- Application
- Industrial Use
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Pressure - Maximum
- 150 psig
- Product Type
- Pressure Regulator
- Body Material
- Aluminum
- Inlet Connection Type
- NPTF
- Operating Temperature - Minimum
- -20 Degrees F
- Outlet Connection Type
- NPTF
- For Media
- Air, Gas
- Seal Material
- Buna-N
- Operating Pressure - Minimum
- 5 psig
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure Differential - Maximum
- 5 psig
- Operating Pressure Differential - Minimum
- 5 psig
- Pilot Adjustment - Maximum
- 5 psig
- Outlet Connection Gender
- Female
Dimensions
- Outlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Inlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.