HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960064003
- Zoro # G624792678
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pressure Regulator
Body Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure Differential - Maximum
5 psig
Outlet Connection Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960064003
- Zoro #
- G624792678
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Product Type
- Pressure Regulator
- Body Material
- Aluminum
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Pressure Differential - Maximum
- 5 psig
- Outlet Connection Gender
- Female
- Outlet Connection Type
- NPTF
- Operating Pressure Differential - Minimum
- 5 psig
- Application
- Industrial Use
- Seal Material
- Buna-N
- Inlet Connection Type
- NPTF
- For Media
- Air, Gas
- Operating Pressure - Minimum
- 5 psig
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Pressure - Maximum
- 150 psig
- Pilot Adjustment - Maximum
- 5 psig
- Pilot Adjustment - Minimum
- 5 psi
- Flow Rate - Maximum
- 20 scfm
Dimensions
- Inlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
- Outlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.