Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/8"
- Mfr # 960013000
- Zoro # G424787386
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in
Flow Rate - Maximum
4 scfm
Operating Temperature - Maximum
160 Degrees F
Outlet Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960013000
- Zoro #
- G424787386
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Flow Rate - Maximum
- 4 scfm
- Operating Temperature - Maximum
- 160 Degrees F
- Outlet Connection Type
- NPTF
- For Media
- Air, Gas
- Inlet Connection Type
- NPTF
- Application
- Industrial Use
- Product Type
- Pressure Regulator
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Pressure Differential - Minimum
- 5 psig
- Outlet Connection Gender
- Female
- Operating Pressure - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Body Material
- Aluminum
- Pilot Adjustment - Maximum
- 5 psig
- Seal Material
- Buna-N
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure Differential - Maximum
- 5 psig
Dimensions
- Inlet Connection Size
- 1/8 in
- Outlet Connection Size
- 1/8 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.