HighPrecisionAirPressureRegulator, 3/8"
- Mfr # 960027000
- Zoro # G824786705
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas
Inlet Connection Type
NPTF
Flow Rate - Maximum
14 scfm
Product Type
Pressure Regulator
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960027000
- Zoro #
- G824786705
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- For Media
- Air, Gas
- Inlet Connection Type
- NPTF
- Flow Rate - Maximum
- 14 scfm
- Product Type
- Pressure Regulator
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 160 Degrees F
- Outlet Connection Type
- NPTF
- Application
- Industrial Use
- Operating Pressure Differential - Maximum
- 5 psig
- Body Material
- Aluminum
- Pilot Adjustment - Maximum
- 5 psig
- Seal Material
- Buna-N
- Operating Pressure - Minimum
- 5 psig
- Operating Pressure Differential - Minimum
- 5 psig
- Outlet Connection Gender
- Female
- Operating Pressure - Maximum
- 150 psig
- Pilot Adjustment - Minimum
- 5 psi
Dimensions
- Inlet Connection Size
- 3/8 in
- Outlet Connection Size
- 3/8 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.