HighPrecisionAirPressureRegulator, 3/8"
- Mfr # 960030000
- Zoro # G424785481
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
160 Degrees F
For Media
Air, Gas
Inlet Connection Size
3/8 in
Application
Industrial Use
Inlet Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960030000
- Zoro #
- G424785481
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Operating Temperature - Maximum
- 160 Degrees F
- For Media
- Air, Gas
- Application
- Industrial Use
- Inlet Connection Type
- NPTF
- Operating Temperature - Minimum
- -20 Degrees F
- Product Type
- Pressure Regulator
- Flow Rate - Maximum
- 4 scfm
- Outlet Connection Type
- NPTF
- Seal Material
- Buna-N
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Body Material
- Aluminum
- Pilot Adjustment - Maximum
- 5 psig
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure - Minimum
- 5 psig
- Outlet Connection Gender
- Female
- Operating Pressure Differential - Maximum
- 5 psig
Dimensions
- Inlet Connection Size
- 3/8 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
- Outlet Connection Size
- 3/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.