Zoro Homepage

62SS repair kit 1/4in & 3/8in Fluricarbon Relieving

  • Mfr # 971-636-013

  • Zoro # G815543812


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-636-013
Zoro #
G815543812
UPC #
-
Country of Origin
India

Description

The Type 62SS Stainless Steel Pressure Regulator is a direct_x0002_acting diaphragm pressure-reducing regulator. This ruggedly built regulator operates in pressure ranges up to 250 psig 17 BAR with maximum inlet pressure up to 435 psig 30 BAR. The Type 62SS pressure regulator can be through-panel mounted with the mounting nut supplied or pipe mounted by its ports. The Type 62SS applications include clean steam for sanitizing, air pressure and industrial or medical gas pressure regulation. Ideal for when a corrosion-resistant regulator is preferred or required. All material internal as well as the body and bonnet is made from bar stock -316L stainless steel. Oxygen cleaning is available on the T62SS unit for use in clean environments, gases and medical application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.