Zoro Homepage

64SS repair kit Viton - FKM

  • Mfr # 971-636-018

  • Zoro # G715546531


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-636-018
Zoro #
G715546531
UPC #
-
Country of Origin
India

Description

The Type 64SS Stainless Steel Particulate Filter is a highly reliable filter that complies with NACE MR 0175 standards for sulfide stress cracking resistance, making it ideal for oil field equipment. It features a secure thread element connection, ensuring a tight seal without the need for special lubricants. The filter housing and element are polished and degreased, and the threaded design eliminates the need for extra parts during installation or maintenance, preventing loss of seals or rings. The Type 64SS is suitable for air pressure and indus_x0002_trial or medical gas pressure filtering and regulation, espe_x0002_cially when a corrosion-resistant regulator is needed. Con_x0002_structed from 316L stainless steel bar stock, the body and bonnet ensure durability. Oxygen cleaning is available for the T64SS unit, making it suitable for clean environments, gases, and medical applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.