Zoro Homepage

66SS repair kit Low Temp Nitrile, Relieving

  • Mfr # 971-636-005

  • Zoro # G515546526


product price: $40.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-636-005
Zoro #
G515546526
UPC #
-
Country of Origin
India

Description

The Type 66SS Stainless Steel Pressure Filter/Regulator is a direct-acting diaphragm pressure-reducing regulator. This ruggedly built regulator operates in pressure ranges up to 250 psig 17 BAR with maximum inlet pressure up to 435 psig with a manual drain / 150 psig with an auto drain. The unit is supplied standard with a 25-micron stainless filter. The Type 66SS pressure filter/regulator can be through-panel mounted with the mounting nut supplied or pipe mounted by its ports. The Type 66SS applications include air pressure and industrial or medical gas pressure filtering and regula_x0002_tion. Ideal for when a corrosion-resistant regulator is preferred or required. All material internal as well as the body and bonnet is made from bar stock - 316L stainless steel. Oxygen cleaning is available on the T66SS unit for use in clean environments, gases and medical applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.