Shop BELLOFRAM
See all product information
Create Account
Preset Air Pressure Regulator
- Mfr # 962622000
- Zoro # G724790406
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
For Substance Type
Air
For Fluid Type
Air
Regulator Type
Relieving
Maximum Flow Rate
20 scfm
Series
T65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 962622000
- Zoro #
- G724790406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 3/16 in
- Air Inlet Size
- 1/4 in
Details
- Item
- Preset Air Pressure Regulator
- For Substance Type
- Air
- For Fluid Type
- Air
- Regulator Type
- Relieving
- Maximum Flow Rate
- 20 scfm
- Series
- T65
- Minimum Regulated Pressure
- 2 psig
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Pressure
- 2 psig
- Pressure Gauge Included
- No
- Maximum Regulated Pressure
- 2 psig
- Minimum Operating Pressure
- 5 psi
- Seal Material
- Buna
- Maximum Operating Temperature
- 150 Degrees F
- Air Inlet Type
- NPT
- Body Material
- Anodized Aluminum
- Air Outlet Type
- NPT
- Air Flow Direction
- Left to Right
Description
Preset Air Pressure Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Maximum Operating Pressure 2 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Not Applicable, Overall Width 3 3/16 in, Series T65, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 2 psig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.