Shop BELLOFRAM
See all product information
Create Account
Regulator, 0 to 30 psig, 1/4", 140 psig, NPT
- Mfr # 2KENNG42DF03000
- Zoro # G324785611
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Exhaust Outlet Size
1/8 in
Air Inlet Size
1/4 in
Control Signal
4 to 20 mA
Maximum Operating Pressure
140 psig
Maximum Pressure Control
30 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KENNG42DF03000
- Zoro #
- G324785611
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Control Signal
- 4 to 20 mA
- Maximum Operating Pressure
- 140 psig
- Maximum Pressure Control
- 30 psig
- Accuracy
- 0.1%
- Electrical Connection Type
- NPT
- Pressure Control Range
- 0 to 30 psig
- Standards
- FM Approved
- Weight
- 3 lb
- Adjuster Mechanism
- Potentiometers
- Enclosure Rating
- IP66; Type 4X
- Air Inlet Type
- NPT
- Maximum Flow @ 100 psi
- 21 scfm
- Series
- 2000
- Maximum Flow Rate
- 21 scfm
- Exhaust Outlet Type
- NPT
- Air Outlet Type
- NPT
- Minimum Pressure Control
- 5 psi
- Minimum Operating Pressure
- 5 psi
Dimensions
- Exhaust Outlet Size
- 1/8 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 4 3/4 in
- Overall Depth
- 2 15/16 in
- Overall Width
- 2 5/16 in
- Air Outlet Size
- 1/4 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP66; Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 30 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.