Shop BELLOFRAM
See all product information
Create Account
Regulator, 3 to 15 psig, 1/4", 140 psig, NPT
- Mfr # 2KENNF42DF31500
- Zoro # G524789273
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Air Outlet Size
1/4 in
Adjuster Mechanism
Potentiometers
Accuracy
0.1%
Exhaust Outlet Type
NPT
Series
2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KENNF42DF31500
- Zoro #
- G524789273
- UPC #
- -
- Country of Origin
- United States
- Item
- Regulator
- Adjuster Mechanism
- Potentiometers
- Accuracy
- 0.1%
- Exhaust Outlet Type
- NPT
- Series
- 2000
- Pressure Control Range
- 3 to 15 psig
- Maximum Operating Pressure
- 140 psig
- Air Outlet Type
- NPT
- Enclosure Rating
- IP66; Type 4X
- Weight
- 3 lb
- Maximum Pressure Control
- 15 psig
- Air Inlet Type
- NPT
- Control Signal
- 4 to 20 mA
- Maximum Flow Rate
- 21 scfm
- Electrical Connection Type
- NPT
- Maximum Flow @ 100 psi
- 21 scfm
- Standards
- CSA Class No: 2258 04, FM Approved
- Minimum Pressure Control
- 5 psi
- Minimum Operating Pressure
- 5 psi
Dimensions
- Air Outlet Size
- 1/4 in
- Air Inlet Size
- 1/4 in
- Overall Depth
- 2 15/16 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 5/16 in
- Exhaust Outlet Size
- 1/8 in
Description
Regulator, Maximum Operating Pressure 140 psig, Minimum Operating Pressure 5 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP66; Type 4X, Electrical Connection Type NPT, Accuracy 0.1 Percent, Adjuster Mechanism Potentiometers, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Maximum Flow @ 100 psi 21 scfm, Maximum Flow Rate 21 scfm, Maximum Pressure Control 15 psig, Minimum Pressure Control 5 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.