Shop BELLOFRAM
See all product information
Create Account
Sub-miniature Pressure Regulator
Mfr # 960238000
Zoro # G024793510
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
For Fluid Type
Air
Series
Type 91
Maximum Operating Pressure
250 psig
Regulator Type
Relieving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960238000
- Zoro #
- G024793510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 7/8 in
- Air Outlet Size
- 1/16 in
- Overall Width
- 7/8 in
- Air Inlet Size
- 1/16 in
- Overall Height
- 3 5/16 in
Details
- Item
- Sub-miniature Pressure Regulator
- Minimum Operating Temperature
- 0 Degrees F
- For Fluid Type
- Air
- Series
- Type 91
- Maximum Operating Pressure
- 250 psig
- Regulator Type
- Relieving
- Adjustment Mechanism Material
- Plated Steel
- Maximum Operating Temperature
- 160 Degrees F
- Maximum Regulated Pressure
- 60 psig
- Body Material
- Anodized Aluminum
- Weight
- 2.2 oz
- Maximum Flow @ 100 psi
- 2.5 scfm
- Air Inlet Type
- NPT
- Minimum Regulated Pressure
- 0 psig
- For Substance Type
- Air
- Air Outlet Type
- NPT
Description
Sub-miniature Pressure Regulator, Air Inlet Size 1/16 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Overall Width 7/8 in, Series Type 91, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/16 in, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Flow @ 100 psi 2.5 scfm, Maximum Regulated Pressure 60 psig, Minimum Operating Temperature 0 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov