Shop BELLOFRAM
See all product information
Create Account
Sub-miniature Pressure Regulator
Mfr # 960239000
Zoro # G724785242
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Regulator Type
Relieving
Air Inlet Size
1/16 in
Air Outlet Size
1/16 in
Maximum Operating Pressure
250 psig
Maximum Operating Temperature
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960239000
- Zoro #
- G724785242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Air Inlet Size
- 1/16 in
- Air Outlet Size
- 1/16 in
- Overall Height
- 3 5/16 in
- Overall Depth
- 7/8 in
- Overall Width
- 7/8 in
Details
- Item
- Sub-miniature Pressure Regulator
- Regulator Type
- Relieving
- Maximum Operating Pressure
- 250 psig
- Maximum Operating Temperature
- 160 Degrees F
- Minimum Regulated Pressure
- 0 psig
- Series
- Type 91
- Body Material
- Anodized Aluminum
- For Substance Type
- Air
- Weight
- 2.2 oz
- Minimum Operating Temperature
- 0 Degrees F
- Adjustment Mechanism Material
- Plated Steel
- Maximum Regulated Pressure
- 100 psig
- Air Inlet Type
- NPT
- For Fluid Type
- Air
- Maximum Flow @ 100 psi
- 2.5 scfm
- Air Outlet Type
- NPT
Description
Sub-miniature Pressure Regulator, Air Inlet Size 1/16 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Overall Width 7/8 in, Series Type 91, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/16 in, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Flow @ 100 psi 2.5 scfm, Maximum Regulated Pressure 100 psig, Minimum Operating Temperature 0 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.