Shop BELLOFRAM
See all product information
Create Account
Sub-miniature Pressure Regulator
Mfr # 960240000
Zoro # G924790961
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
250 psig
Series
Type 91
Minimum Operating Temperature
0 Degrees F
Regulator Type
Relieving
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960240000
- Zoro #
- G924790961
- UPC #
- -
- Country of Origin
- United States
- Item
- Sub-miniature Pressure Regulator
- Maximum Operating Pressure
- 250 psig
- Series
- Type 91
- Minimum Operating Temperature
- 0 Degrees F
- Regulator Type
- Relieving
- Air Inlet Type
- NPT
- Maximum Regulated Pressure
- 5 psig
- For Substance Type
- Air
- Maximum Operating Temperature
- 160 Degrees F
- Body Material
- Anodized Aluminum
- Air Outlet Type
- NPT
- Adjustment Mechanism Material
- Plated Steel
- For Fluid Type
- Air
- Weight
- 2.2 oz
- Minimum Regulated Pressure
- 0 psig
- Maximum Flow @ 100 psi
- 2.5 scfm
Description
Sub-miniature Pressure Regulator, Air Inlet Size 1/16 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Overall Width 7/8 in, Series Type 91, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/16 in, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Flow @ 100 psi 2.5 scfm, Maximum Regulated Pressure 5 psig, Minimum Operating Temperature 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.