Zoro Homepage

Volume Booster, 150 psig, 1.4 lb

  • Mfr # 961003000

  • Zoro # G316522095


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
160 Degrees F
Overall Height
3 31/100 in
Overall Length
2 3/25 in
Maximum Operating Pressure
150 psig
Maximum Flow Rate
14 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961003000
Zoro #
G316522095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 31/100 in
Overall Length
2 3/25 in
Air Inlet Size
3/8 in
Overall Depth
2 3/25 in
Air Outlet Size
3/8 in

Details

Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
150 psig
Maximum Flow Rate
14 scfm
Pressure Boost Ratio
1
Maximum Set Pressure
120 psi
Minimum Set Pressure
2 psi
Material
Acetal; Brass; Carbon Steel; Nitrile; Stainless Steel; Zinc Alloy
Item
Volume Booster
Minimum Flow Rate
8 scfm
Pressure Adjustment Mechanism
Air-Operated
Minimum Operating Temperature
-20 Degrees F
Air Inlet Type
NPT
Air Outlet Gender
Female
Pressure Control
Relieving
Weight
1.4 lb
Air Inlet Gender
Female
Air Outlet Type
NPT

Description

Volume Booster, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Flow Rate 14 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 160 Degrees F, Pressure Boost Ratio 1, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Material Acetal; Brass; Carbon Steel; Nitrile; Stainless Steel; Zinc Alloy, Maximum Set Pressure 120 psi, Minimum Flow Rate 8 scfm, Minimum Operating Temperature -20 Degrees F, Minimum Set Pressure 2 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.