Volume Booster, 150 psig, 1.4 lb
Mfr # 961005000
Zoro # G716522145
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Minimum Set Pressure
2 psi
Maximum Set Pressure
120 psi
Pressure Adjustment Mechanism
Air-Operated
Maximum Flow Rate
14 scfm
Air Outlet Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961005000
Zoro #
G716522145
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 31/100 in
Overall Depth
2 3/25 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Length
2 3/25 in
Details
Minimum Set Pressure
2 psi
Maximum Set Pressure
120 psi
Pressure Adjustment Mechanism
Air-Operated
Maximum Flow Rate
14 scfm
Air Outlet Gender
Female
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-20 Degrees F
Minimum Flow Rate
8 scfm
Pressure Boost Ratio
1
Material
Acetal; Brass; Carbon Steel; Nitrile; Stainless Steel; Zinc Alloy
Air Inlet Gender
Female
Item
Volume Booster
Air Outlet Type
NPT
Air Inlet Type
NPT
Pressure Control
Relieving
Maximum Operating Pressure
150 psig
Weight
1.4 lb
Description
Volume Booster, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Flow Rate 14 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 160 Degrees F, Pressure Boost Ratio 1, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Material Acetal; Brass; Carbon Steel; Nitrile; Stainless Steel; Zinc Alloy, Maximum Set Pressure 120 psi, Minimum Flow Rate 8 scfm, Minimum Operating Temperature -20 Degrees F, Minimum Set Pressure 2 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.