
Bidet ToiletSeat, 16.3125 inW, 20.9375 inH
Mfr # S5000E 000
Zoro # G915627962
product price: $2,224.99
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Color
White
Standards
cULus, IAPMO/ANSI Z124.5
Features
Enhanced Air Dryer, Oscillate Mode, Stainless Steel Nozzle
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5000E 000
Zoro #
G915627962
UPC #
850029179023
Country of Origin
China
Dimensions
Seat Height
20 15/16 in
Overall Width
16 5/16 in
Details
For Bowl Shape
Elongated
Color
White
Standards
cULus, IAPMO/ANSI Z124.5
Features
Enhanced Air Dryer, Oscillate Mode, Stainless Steel Nozzle
Front Type
Closed
Hinge Material
Plastic
Hinge Design
Concealed
Item
Bidet Toilet Seat
Seat Material
Plastic
Weight Capacity
200 lb
Antimicrobial
Not Antimicrobial
Includes Night Light
Night Light Included
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
26 7/8 in
Description
Bidet Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 20 15/16 in, Seat Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.