
BidetToiletSeat, Wht, 14.875inW, 3.1875inH
Mfr # HV500R 000
Zoro # G115627878
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Features
Comfort Control Knob, Low Profile Design
Front Type
Closed
Standards
IAPMO/ANSI Z124.5-2013
Hinge Material
Plastic
For Bowl Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HV500R 000
Zoro #
G115627878
UPC #
073088163745
Country of Origin
China
Dimensions
Seat Height
3-3/16 in
Overall Width
14 7/8 in
Details
Features
Comfort Control Knob, Low Profile Design
Front Type
Closed
Standards
IAPMO/ANSI Z124.5-2013
Hinge Material
Plastic
Item
Bidet Toilet Seat
For Bowl Shape
Round
Hinge Design
Slow Close
Color
White
Antimicrobial
Not Antimicrobial
Weight Capacity
350 lb
ADA Compliant
ADA Compliant
Seat Material
Plastic
Mounting System Type
STA-TITE(R)
Bolt to Seat Front - Maximum
16 3/4 in
Includes Night Light
Night Light Included
Description
Bidet Toilet Seat, For Bowl Shape Round, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 3 3/16 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.