
BidetToiletSeat, Wht, 16.375inW, 5.5625inH
Mfr # HV5000E 000
Zoro # G315627944
product price:Â $884.99
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Color
White
Standards
cETLus Listed, IAPMO/ANSI Z124.5, Intertek
Features
Auto Open/Close, Enhanced Air Dryer, Heated Seat, Oscillate Mode, Stainless Steel Nozzle, UV Sterilizer
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV5000E 000
Zoro #
G315627944
UPC #
850029179009
Country of Origin
China
Dimensions
Seat Height
5 9/16 in
Overall Width
16 3/8 in
Details
For Bowl Shape
Elongated
Color
White
Standards
cETLus Listed, IAPMO/ANSI Z124.5, Intertek
Features
Auto Open/Close, Enhanced Air Dryer, Heated Seat, Oscillate Mode, Stainless Steel Nozzle, UV Sterilizer
Front Type
Closed
Hinge Material
Plastic
Hinge Design
Concealed
Item
Bidet Toilet Seat
Antimicrobial
Not Antimicrobial
Mounting System Type
STA-TITE(R)
Seat Material
Plastic
Includes Night Light
Night Light Included
Weight Capacity
200 lb
Bolt to Seat Front - Maximum
19 in
ADA Compliant
ADA Compliant
Description
Bidet Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 5 9/16 in, Seat Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.