Zoro Homepage

Biohazard Container, Large, 8 Gallon, Red

  • Mfr # 108032

  • Zoro # G616556264


product price: $47.99
/ea

Key Features

Height
15.875 in
Length
11.8125 in
Can Color
Red
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108032
Zoro #
G616556264
UPC #
-
Country of Origin
Unknown

Dimensions

Height
15.875 in
Length
11.8125 in
Width
16.5 in

Details

Can Color
Red
Can Capacity
8 GAL, Each
Item
Biohazard Container

Description

Designed for use in research labs, patient rooms, physicians' offices, clinics and other high-traffic areas. Hinged lid accommodates large items and horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal. Dimensions inches: 16 1/2 x 11 13/16 x 15 7/8 H Separate round opening accepts small items Hinged lid accommodates large items Built-in handles for easy transport For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 2.5501 lbsShipping Dimensions: 17.00 x 16.00 x 10.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.