Zoro Homepage

Biohazard Container, Medium, 2 Gallon, Red, 2 per Case, 2PK

  • Mfr # 102032

  • Zoro # G516556258


product price: $36.85
/pk 2, $18.43/ea

Key Features

Width
8.625 in
Can Color
Red
Height
7.75 in
Length
11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102032
Zoro #
G516556258
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.625 in
Height
7.75 in
Length
11.625 in

Details

Can Color
Red
Can Capacity
2 GAL, 2/CS
Item
Biohazard Container

Description

Designed for use in research labs, patient rooms, physicians' offices, clinics and other high-traffic areas. Hinged lid accommodates large items and horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal. Dimensions inches: 8 5/8 x 11 5/8 x 7 3/4 Horizontal drop maximizes container volume Built-in handles for easy transport For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 2.3001 lbsShipping Dimensions: 11.50 x 11.50 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.