Zoro Homepage
This item is Discontinued.
No Product Image Available

Elongated CFWC E2 STA PLST ST 1200SLOWT063 (Discontinued)

  • Mfr # 1200SLOWT063
  • Zoro # G6858453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200SLOWT063
Zoro #
G6858453
UPC #
073088136510
Country of Origin
United States

Dimensions

Size
18-3/4" L x 14-5/16" W x 1-15/16" D

Details

Item
Elongated CFWC E2 STA PLST ST 1200SLOWT0
Fits Brand
Kohler, American Standard, Toto, Glacier Bay, Aquasource, Delta
For Use With
Elongated Toilets
Material
Plastic
Type
Toilet Seat
Color
Venetian Pink
Material of Construction
Plastic
Fixture Type
Toilets
Color/Finish
Venetian Pink
Standards
UPC, IAPMO, ANSI Z124.5
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
Includes
(4) Bumpers

Description

Elongated CFWC E2 STA PLST ST 1200SLOWT0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.