Zoro Homepage
This item is Discontinued.
No Product Image Available

Elongated CFWC EC MWD SEAT 1500EC062 (Discontinued)

  • Mfr # 1500EC062
  • Zoro # G6261974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500EC062
Zoro #
G6261974
UPC #
073088128744
Country of Origin
United States

Dimensions

Size
18-7/8" L x 14-1/8" W x 2" D

Details

Item
Elongated CFWC EC MWD SEAT 1500EC062
Material
Enameled Wood
For Use With
Elongated Toilets
Type
Toilet Seat
Color
Ice Gray
Material of Construction
Enameled Wood
Fixture Type
Toilets
Color/Finish
Ice Gray
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
Includes
(2) Ring Bumpers, Non-Corroding Bolts and Wing Nuts

Description

Elongated CFWC EC MWD SEAT 1500EC062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.