Shop BEMIS
See all product information
Create Account
Elongated Plastic Toilet Seat
- Mfr # E85320ARM 000
- Zoro # G623388681
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
White
Seat Material
Plastic
Bolt to Seat Front - Maximum
5 1/2 in
Overall Width
23 in
Standards
ANSI Z124.5, IAPMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E85320ARM 000
- Zoro #
- G623388681
- UPC #
- 073088159922
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 in
- Seat Height
- 10 1/2 in
- Fits Chest Size
- 3" Raised Seat, Clean·Shield, Commercial Fastening System, Heavy-Duty Oversized Ring, Residential Appearance, Self-Sustaining Check Hinges, Stay·Tite, Super·Grip
Details
- Color
- White
- Seat Material
- Plastic
- Bolt to Seat Front - Maximum
- 5 1/2 in
- Item
- Elongated Plastic Toilet Seat
- Standards
- ANSI Z124.5, IAPMO
- Features
- 3" Raised Seat, Clean·Shield, Commercial Fastening System, Heavy-Duty Oversized Ring, Residential Appearance, Self-Sustaining Check Hinges, Stay·Tite, Super·Grip
- Mounting System Type
- Permanently Attached
- Front Type
- Closed
- Includes Hardware
- Hardware Included
- Weight Capacity
- 1,000 lb
- Antimicrobial
- Not Antimicrobial
- Hinge Design
- Self-Sustaining Check
- ADA Compliant
- Not ADA Compliant
- Wire Color
- White
Description
Elongated Plastic Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 10 1/2 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.