Elongated White Plastic Toilet Seat
- Mfr # 1250TTA-000
- Zoro # G3818408
product price:
$
39.49
/ea
Key Features
For Bowl Shape
Elongated
Material
Plastic
Hinge Material
Plastic
Bolt to Seat Front
5-1/2 in
Seat Height
2.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250TTA-000
- Zoro #
- G3818408
- UPC #
- 073088137524
- Country of Origin
- United States
- For Bowl Shape
- Elongated
- Material
- Plastic
- Hinge Material
- Plastic
- Bolt to Seat Front
- 5-1/2 in
Dimensions
- Seat Height
- 2.313 in
Description
This open front with cover seat is ideal for any basic commercial application. Made from resilient plastic, this seat resists chips, wears and stains and has a cover that wraps around the edge of the seat. The Hex-Tite bolt system withstands high levels of torque for a superior, no-wobble installation.
- • Basic Top-Tite hinge tightens from the top
- • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
- • Color-matched bumpers and hinges
- • Fits most manufacturers' elongated toilets
- • Made with eco-friendly materials and processes
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.