
Rnd Cfwc E2 Sta Plst St Venetian Pink With Cover, Plastic, Round, Cable: White (Discontinued)
- Mfr # 7B200SLOWT 063
- Zoro # G2228519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7B200SLOWT 063
Zoro #
G2228519
UPC #
073088137784
Country of Origin
United States
Dimensions
Width
14-11/16"
Seat Height
1-15/16"
Details
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
Cable: White
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Seat Fastening System
Front Type
Closed
Hinge Type
Slow Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
16-3/4"
Item
Rnd Cfwc E2 Sta Plst St Venetian Pink
Description
Rnd Cfwc E2 Sta Plst St Venetian Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.