Zoro Homepage
This item is Discontinued.
Bemis Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White 7B2055SSCT 000

Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (Discontinued)

  • Mfr # 7B2055SSCT 000
  • Zoro # G2230065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7B2055SSCT 000
Zoro #
G2230065
UPC #
073088046642
Country of Origin
United States

Dimensions

Width
14-1/2"
Seat Height
2-3/16"

Details

For Bowl Shape
Round
With Cover / Without Cover
Without Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Commercial Fastening System; Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Front Type
Open
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Plastic
Bolt to Seat Front
16-5/16"
Item
Rnd Oflc Sssta Plst St White

Description

Rnd Oflc Sssta Plst St White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.