Zoro Homepage
This item is Discontinued.
No Product Image Available

Round CFWC E2 STA PLST ST 200SLOWT024 (Discontinued)

  • Mfr # 200SLOWT024
  • Zoro # G6859169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200SLOWT024
Zoro #
G6859169
UPC #
073088137623
Country of Origin
United States

Dimensions

Size
16-3/4" L x 14-11/16" W x 1-15/16" D

Details

Item
Round CFWC E2 STA PLST ST 200SLOWT024
For Use With
Round Toilets
Material
Plastic
Type
Toilet Seat
Color
Twilight Blue
Material of Construction
Plastic
Fixture Type
Toilets
Color/Finish
Twilight Blue
Standards
UPC, IAPMO, ANSI Z124.5
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
Includes
(4) Ring Bumpers

Description

Round CFWC E2 STA PLST ST 200SLOWT024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.