Zoro Homepage
This item is Discontinued.
No Product Image Available

Round OFLC SSSTA PLST ST 955SSCT000 (Discontinued)

  • Mfr # 955SSCT000
  • Zoro # G6262638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955SSCT000
Zoro #
G6262638
UPC #
073088029638
Country of Origin
United States

Dimensions

Size
16-5/16" L x 14-1/2" W x 2-3/16" D

Details

Item
Round OFLC SSSTA PLST ST 955SSCT000
Fits Brand
Kohler, American Standard, Toto, Glacier Bay, Aquasource, Delta
Material
Plastic
For Use With
Round Toilets
Type
Toilet Seat
Color
White
Material of Construction
Plastic
Fixture Type
Toilets
Color/Finish
White
Standards
UPC, IAPMO, ANSI Z124.5
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
Includes
(2) Ring Bumpers, Plastic Non Self-Sustaining Check Hinges (955CT) / Self-Sustaining Check Hinges (955SSCT) with Non-Corroding, 300 Series Stainless Steel Posts and Pintles

Description

Round OFLC SSSTA PLST ST 955SSCT000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.