Zoro Homepage

Sharps Container, 2gal, Red, 30/PK

  • Mfr # 102030

  • Zoro # G705299577


product price: $365.99
/pk 30, $12.20/ea
Free Shipping & Returns

Key Features

Length
11.625 in
Width
8.625 in
Height
7.75 in
Application
Sharps Disposal
Capacity
2 GAL, 30/CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102030
Zoro #
G705299577
UPC #
-
Country of Origin
United States

Dimensions

Length
11.625 in
Width
8.625 in
Height
7.75 in

Details

Application
Sharps Disposal
Capacity
2 GAL, 30/CS
Color
Red
Product Type
Safety
Product Form
Sharps Container
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Sharps Container

Description

Designed for use in patient rooms, physicians' offices, clinics and other high-traffic areas. Horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal.
Dimensions (inches): 8 5/8 x 11 5/8 x 7 3/4 Horizontal drop maximizes container volume Built-in handles for easy transport For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 35.4001 lbs
Shipping Dimensions: 32.00 x 20.50 x 12.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.