Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container, 8gal, Red, 10/PK

  • Mfr # 108030

  • Zoro # G605299561


product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
15.875 in
Length
16.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
8 GAL, 10/CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108030
Zoro #
G605299561
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
15.875 in
Length
16.5 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
8 GAL, 10/CS
Product Type
Safety
Application
Sharps Disposal
Product Form
Sharps Container
Color
Red
Item
Sharps Container

Description

Designed for use in patient rooms, physicians' offices, clinics and other high-traffic areas. Hinged lid accommodates large items and horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal.
Dimensions (inches): 15 7/8 x 16 1/2 x 11 Separate round opening accepts small items Hinged lid accommodates large items Built-in handles for easy transport For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 48.9999 lbs
Shipping Dimensions: 22.50 x 17.00 x 23.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.