Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps-Tainer, Small, 5 qt

  • Mfr # 108184-1

  • Zoro # G905299568


product price: $39.25
/ea

Key Features

Width
10 in
Height
5.25 in
Length
11 in
Product Type
Safety
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108184-1
Zoro #
G905299568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
5.25 in
Length
11 in
Size
5 QT

Details

Product Type
Safety
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Sharps Disposal
Item
Sharps Container
Color
Red
Product Form
Sharps Container

Description

Designed for use in patient rooms, physicians' offices, clinics and other high-traffic areas. Rotating lid design prevents access to container contents and horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal.
Dimensions (inches): 10 x 11 x 5 1/4 Rotating cylinder top allows hands-free disposal Built-in handles for easy transport For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 0.5501 lbs
Shipping Dimensions: 12.05 x 8.00 x 5.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.