Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200E3-000
Zoro #
G5414249
UPC #
073088151209
Country of Origin
Unknown
Dimensions
Width
14-3/8"
Seat Height
2-3/16"
Details
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
Front Type
Closed
Hinge Type
Lift-Off
Hinge Material
Plastic
Bolt to Seat Front
16-3/4"
Item
Toilet Seat
Description
Toilet Seat, For Bowl Shape Round, Front Type Closed, Color White, Hinge Material Plastic, Seat Height 2 3/16 in, Bolt to Seat Front 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.