Toilet Seat, Wht, 16.125 in W, 4.25 in H
- Mfr # E85320TSS 000
- Zoro # G924302119
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Includes Hardware
Hardware Included
Hinge Material
Plastic
Features
Seat Height is Increased by 3 in, Ring Bumpers
Mounting System Type
STA-TITE(R)
Seat Height
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E85320TSS 000
- Zoro #
- G924302119
- UPC #
- 073088158246
- Country of Origin
- United States
- Includes Hardware
- Hardware Included
- Hinge Material
- Plastic
- Features
- Seat Height is Increased by 3 in, Ring Bumpers
- Mounting System Type
- STA-TITE(R)
- Bolt to Seat Front - Maximum
- 18 3/4 in
- Standards
- IAPMO/ANSI Z124.5
- Color
- White
- Front Type
- Closed
- ADA Compliant
- ADA Compliant
- Weight Capacity
- 1,000 lb
- Antimicrobial
- Not Antimicrobial
- Item
- Toilet Seat
- For Bowl Shape
- Elongated
- Seat Material
- Plastic
- Hinge Design
- Self-Sustaining
- Wire Color
- White
Dimensions
- Seat Height
- 4 1/4 in
- Overall Width
- 16 1/8 in
- Fits Chest Size
- Seat Height is Increased by 3 in, Ring Bumpers
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Raised, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining, Seat Height 4 1/4 in, Seat Material Plastic, Bolt to Seat Front 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.