Shop BEMIS
See all product information
Create Account
Elongated Toilet Seat W/ Cover, Closed Front, External Check Hinge, 2 in Seat H, 14-1/8 in W, White
Mfr # 1500EC 000
Zoro # G5114487
product price:Â
$
19.29
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Enameld Wood
Width
14-1/8"
Standards
IAPMO/ANSI Z124.5-2013
Hinge Type
Lift-Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500EC 000
- Zoro #
- G5114487
- UPC #
- 073088126320
- Country of Origin
- United States
Dimensions
- Width
- 14-1/8"
- Seat Height
- 2 in
- Overall Width
- 14 1/8 in
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 2 in, Seat Material Wood, Bolt to Seat Front 18 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.