Shop TOTO
See all product information
Create Account
Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton
Mfr # C776CEGT40#01
Zoro # G609075086
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Color
Cotton
Material
Vitreous China
Width
14 in
Bowl Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C776CEGT40#01
- Zoro #
- G609075086
- UPC #
- 739268402935
- Country of Origin
- Viet Nam
Dimensions
- Width
- 14 in
- Bowl Depth
- 14 in
Details
- Color
- Cotton
- Material
- Vitreous China
Description
The TOTO Drake elongated Tornado Flush toilet bowl, Washlet+ ready is designed for a Washlet+ connection and features a channel on the bowl surface to run your Washlet supply line and power cord for the purpose of concealing them. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The Washlet+ TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake offers TOTO Washlet+ compatibility for when you are ready to upgrade. When paired with the correct tank, the toilet can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or Washlet+ electronic bidet seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.