Toilet Seat With Cover, Lift-Off, Elongated, White

  • Mfr # 2L2150T 000

  • Zoro # G2118967


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L2150T 000
Zoro #
G2118967
UPC #
073088080493
Country of Origin
United States

Dimensions

Width
14-3/16"
Seat Height
3 1/4 in
Overall Width
14 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5-2013
Features
Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts
Front Type
Open
Hinge Type
Lift-Off
Hinge Material
Plastic, Stainless Steel
Bolt to Seat Front
18 9/16 in
Collection
Medic-Aid(R)
Item
Toilet Seat
Hinge Design
External Check
Antimicrobial
Antimicrobial
Weight Capacity
300 lb
ADA Compliance
Yes
Night Light
No
Includes Hardware
Hardware Included
Mounting System Type
STA-TITE(R)
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
18 5/8 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Plastic, Stainless Steel, Hinge Design External Check, Seat Height 3 1/4 in, Bolt to Seat Front 18 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.