Toilet Seat With Cover, Lift-Off, Elongated, White

  • Mfr # GR1200E4 000

  • Zoro # G5780164


product price: $47.79
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Material
Plastic
Width
14"
Standards
ANSI, IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1200E4 000
Zoro #
G5780164
UPC #
073088156631
Country of Origin
United States

Dimensions

Width
14"
Seat Height
2 1/4 in
Overall Width
14 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
ANSI, IAPMO
Features
Adjustable Hinge and Super Grip Bumpers(TM), Precision Seat Fit(TM)
Front Type
Closed
Hinge Type
Lift-Off
Hinge Material
Plastic
Bolt to Seat Front
18 9/16 in
Item
Toilet Seat
Hinge Design
Slow Close
Night Light
No
Includes Hardware
Hardware Included
Antimicrobial
Not Antimicrobial
Mounting System Type
STA-TITE(R)
ADA Compliance
Yes
Type
Elongated
Bolt to Seat Front - Maximum
18 7/8 in
Removable Seat
Easy to Remove Seat
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included
Weight Capacity
350 lb

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 1/4 in, Bolt to Seat Front 18 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.