Zoro Homepage

Toilet Seat With Cover, Plastic, Elongated, Blue, Light

  • Mfr # 1200SLOWT 020

  • Zoro # G2034982


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Material
Plastic
Width
14-5/16"
Standards
IAPMO/ANSI Z124.5-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200SLOWT 020
Zoro #
G2034982
UPC #
073088136626
Country of Origin
United States

Dimensions

Width
14-5/16"
Seat Height
1-15/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Blue, Light
Material
Plastic
Standards
IAPMO/ANSI Z124.5-2013
Features
STA-TITE Seat Fastening System, Whisper Close with Easy Clean and Change Hinge
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
18-3/4"
Item
Toilet Seat

Description

Toilet Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.