Zoro Homepage

Toilet Seat With Cover, Plastic, Elongated or Round, White

  • Mfr # 1000CPT

  • Zoro # G5813744


product price: $94.89
/ea
Sold in multiples of 2 for $189.78
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000CPT
Zoro #
G5813744
UPC #
073088100252
Country of Origin
United States

Dimensions

Width
16-1/2"
Seat Height
1 15/16 in
Overall Width
16 1/2 in

Details

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
ANSI, IAPMO
Features
High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts
Front Type
Closed
Hinge Material
Stainless Steel
Bolt to Seat Front
18 7/8 in
Item
Toilet Seat
Hinge Design
External Check
Night Light
No
ADA Compliance
Yes
Weight Capacity
1,000 lb
Includes Hardware
Hardware Included
Mounting System Type
STA-TITE(R)
Antimicrobial
Not Antimicrobial
Type
Elongated
Material of Construction
Plastic
Bolt to Seat Front - Maximum
19 1/8 in
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 1 15/16 in, Bolt to Seat Front 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.