Zoro Homepage

Toilet Seat With Cover, Plastic, Elongated, White

  • Mfr # MA2100T 000

  • Zoro # G2118888


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
27-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2100T 000
Zoro #
G2118888
UPC #
073088046536
Country of Origin
United States

Dimensions

Width
27-3/8"
Seat Height
2 1/4 in
Overall Width
14 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5-2013
Features
Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts
Front Type
Closed
Hinge Type
Check Hinge
Hinge Material
Plastic, Stainless Steel
Bolt to Seat Front
18 3/4 in
Collection
Medic-Aid(R)
Item
Toilet Seat
Hinge Design
External Check
Night Light
No
Antimicrobial
Antimicrobial
Includes Hardware
Hardware Included
ADA Compliance
Yes
Mounting System Type
STA-TITE(R)
Weight Capacity
250 lb
Bolt to Seat Front - Maximum
18 3/4 in
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Safety Arm, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Stainless Steel, Hinge Design External Check, Seat Height 2 1/4 in, Bolt to Seat Front 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.