Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, Plastic, Round, White

  • Mfr # GR70 000

  • Zoro # G7604782


product price: $15.49
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR70 000
Zoro #
G7604782
UPC #
073088056115
Country of Origin
Mexico

Dimensions

Width
14-5/16"
Seat Height
1 5/8 in
Overall Width
14 3/16 in

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5-2013
Features
High Traffic, Standard Bolts
Front Type
Closed
Hinge Type
Top-Tite
Hinge Material
Plastic
Bolt to Seat Front
16 11/16 in
Item
Toilet Seat
Hinge Design
External Check
ADA Compliance
Yes
Night Light
No
Weight Capacity
350 lb
Includes Hardware
Hardware Included
Mounting System Type
Standard Bolts
Antimicrobial
Not Antimicrobial
Type
Round
Material of Construction
Plastic
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
16 3/4 in
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 1 5/8 in, Bolt to Seat Front 16 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.