Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, Top-Tite, Elongated, White

  • Mfr # 1900-000

  • Zoro # G3482482


product price: $47.69
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-000
Zoro #
G3482482
UPC #
073088029485
Country of Origin
United States

Dimensions

Width
14-3/16"
Seat Height
2 3/16 in
Overall Width
14 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
ANSI Z124.5-2013, IAPMO
Features
High Traffic, Standard Bolts
Front Type
Closed
Hinge Type
Top-Tite
Hinge Material
Plastic
Bolt to Seat Front
18 3/4 in
Item
Toilet Seat
Hinge Design
External Check
Antimicrobial
Not Antimicrobial
ADA Compliance
Yes
Includes Hardware
Hardware Included
Mounting System Type
Standard Bolts
Weight Capacity
500 lb
Night Light
No
Type
Elongated
Bolt to Seat Front - Maximum
18 3/4 in
Includes Night Light
Night Light Not Included
ADA Compliant
ADA Compliant
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 2 3/16 in, Bolt to Seat Front 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.