Toilet Seat Without Cover, Self-Sustaining Check Hinge, Elongated, White

  • Mfr # 1955SSCT 000

  • Zoro # G5114514


product price:  $25.69
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Material
Plastic
Width
14-1/2"
Standards
IAPMO/ANSI Z124.5-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955SSCT 000
Zoro #
G5114514
UPC #
073088029508
Country of Origin
United States

Dimensions

Width
14-1/2"
Seat Height
2 3/8 in
Overall Width
14 1/4 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5-2013
Features
High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts
Front Type
Open
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Plastic, Stainless Steel
Bolt to Seat Front
18 9/16 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Includes Hardware
Hardware Included
Mounting System Type
STA-TITE(R)
Weight Capacity
500 lb
Night Light
No
Antimicrobial
Not Antimicrobial
ADA Compliance
Yes
Material of Construction
Plastic
ADA Compliant
ADA Compliant
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
18 5/8 in
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Plastic, Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 2 3/8 in, Bolt to Seat Front 18 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.