Zoro Homepage

Toilet Seat Without Cover, Lift-Off, Elongated, White

  • Mfr # 2L2155T-000

  • Zoro # G2632576


product price: $69.79
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Plastic
Width
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L2155T-000
Zoro #
G2632576
UPC #
073088080509
Country of Origin
United States

Dimensions

Width
14-1/2"
Seat Height
2 in
Overall Width
14 1/2 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Plastic, Stainless Steel, Hinge Design External Check, Seat Height 2 in, Bolt to Seat Front 18 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.