Zoro Homepage

Toilet Seat Without Cover, Self-Sustaining Check Hinge, Elongated, Black

  • Mfr # 1955SSCT 047

  • Zoro # G5126432


product price: $25.69
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Material
Plastic
Width
14-1/2"
Standards
IAPMO/ANSI Z124.5-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955SSCT 047
Zoro #
G5126432
UPC #
073088054586
Country of Origin
United States

Dimensions

Width
14-1/2"
Seat Height
2 3/8 in
Overall Width
14 1/4 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color Black, Hinge Material Plastic, Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 2 3/8 in, Bolt to Seat Front 18 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.