ToiletSeat, Wht, 14.125inW, 2.125inH
Mfr # 1600E4 000
Zoro # G2396719
product price: $47.69
/eaKey Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5-2013
Features
Precision Seat Fit(TM)
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600E4 000
Zoro #
G2396719
UPC #
073088158420
Country of Origin
United States
Dimensions
Seat Height
2 1/8 in
Overall Width
14 1/8 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5-2013
Features
Precision Seat Fit(TM)
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
18 1/2 in to 19 1/16 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Mounting System Type
STA-TITE(R)
Includes Hardware
Hardware Included
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb
Night Light
No
ADA Compliance
Yes
Includes Night Light
Night Light Not Included
Removable Seat
Easy to Remove Seat
Bolt to Seat Front - Maximum
19 1/8 in
ADA Compliant
ADA Compliant
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 2 1/8 in, Bolt to Seat Front 18 1/2 in to 19 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.